1" Flanged Stainless Steel Ball Valve Inline

  • Mfr # BVS3THFSSAGSL-100

  • Zoro # G1613495


product price:  $323.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BVS3THFSSAGSL-100
Zoro #
G1613495
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
4.5 in
Handle Length
7.4 in
Connection Size - Side 2
1 in
Ball Opening Size
1 in
Handle Height
3.5 in
Connection Size - Side 1
1 in
Nominal Valve Size
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Seat Material
Acetal
Standards
API 607, API 608, ASME B16.34
Stem Material
316 Stainless Steel
Compliance
ASME B16.34, API 608, API 607, NACE MR0175
Handle Type
Lever
Stem Type
Blowout Resistant
Max. Pressure
3,600 PSI CWP
Ball Valve Product Group
Manual
Temp. Range
-50 Degrees to 180 Degrees F
Handle Material
Stainless Steel
Body Material
Stainless Steel
Features
ISO Mounting Pad
Seal Material
Graphite
Maximum Pressure - Combustible Gas
Not Rated
Included Mounting
Actuator Mounting Pad
Vacuum Service Rating
-29.912 in Hg
Connection Type - Side 1
NPT
Handle - Locking
Locking
Operating Temperature - Maximum
180 Degrees F
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
65
3-A Standard Compliance
Not Rated
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Color - Valve Handle
Red
Vented Ball Valve
Non-Vented
Operating Temperature - Minimum
-50 Degrees F
Maximum Pressure - Steam
Not Rated
Valve Series
BVS3

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.