Industrial Grade Polymer Recycled Hang and Stack Bin, Sandstone (Discontinued)
- Mfr # 30240RECYSS
- Zoro # G1613534
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
30240RECYSS
Zoro #
G1613534
UPC #
032903004489
Country of Origin
Unknown
Dimensions
Inside Height
6 3/4 in
Outside Height
7 in
Details
Material
Industrial Grade Polymer
Color
Sandstone
Item
Recycled Hang and Stack Bin
ESD Conductive
No
Load Capacity
60 lb.
Includes
Molded Slots for ID Labels
Volume Capacity
0.35 cu. ft.
Use Lid Number
Mfr. No. 402455KY88
Description
Hang and Stack Bin, Outside Length 14 3/4 in, Outside Width 8 1/4 in, Outside Height 7 in, Inside Length 14 in, Inside Width 6 9/16 in, Inside Height 6 3/4 in, Volume Capacity 0.35 cu ft, Load Capacity 60 lb, Material Industrial Grade Polymer, Color Sandstone, Use Divider No. Mfr. No. 402455KY88, Use with Grainger Divider No. 5KY88, Use Lid Number Mfr. No. 402455KY88, No. of Divider Slots Long 1, Includes Molded Slots for ID Labels, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.