Float Ball, Round, SS, 2 In

  • Mfr # GR20S4221A

  • Zoro # G1613595


product price:  $20.79
/ea

Key Features

Material of Construction
stainless steel
Float Dia.
2 in
For Use With
Liquid Level
Float Weight
1.64 oz
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GR20S4221A
Zoro #
G1613595
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
2 in
Thread Size
1/4"-20
Overall Diameter
2 in
Material Thickness
22 ga

Details

Item
Float Ball
Material of Construction
stainless steel
For Use With
Liquid Level
Float Weight
1.64 oz
Connection
Internal
Thread Type
Machine Thread
Max. Liquid Temp.
225 Degrees F
Shape
ROUND
Material
Stainless Steel
Connection Type
Threaded
Product Type
Float Ball
Compatible Product Type
Liquid Level
Connection Location
Internal
Float Shape
Cylindrical
Fluid Temperature - Maximum
225 Degrees F

Description

Float Ball, Stainless Steel, Internal Connection, 2 in Float Dia., Not Applicable Float Length, Float Weight 1.64 oz, Thread Type Machine Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 225 Degrees F, For Use With Liquid Level, Float Specific Gravity Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.