3/8" FNPT Bronze Swing Check Valve

  • Mfr # 509 3/8

  • Zoro # G1614471


product price:  $51.18
/ea

Key Features

Pipe Size
3/8"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Cap to Inlet Center
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509 3/8
Zoro #
G1614471
UPC #
697988580824
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Length
2 1/8 in
Pipe or Tube Size - Check Valves
3/8 in
Size
3/8"
Overall Length
2.88 in
Pipe or Tube Size
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in
Height - Cap to Inlet Center
1 5/16 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Cap to Inlet Center
1 7/16 in
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Mounting Position
Vertical or Horizontal
Seal Material - Check Valves
Bronze
Seal Material
Bronze
Cracking Pressure
0.5 psi
Sub-Category
Bronze
Material of Construction
Bronze
Item
Swing Check Valve
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Max. Temp.
406 Degrees F
Mounting Orientation - Check Valves
Horizontal, Vertical
Standards
ASTM B16, ASTM B62
Max. Temp. - Valves
406 Degrees F
Max. Steam Pressure
125 psi WSP
Seat Material - Check Valves
Brass
Flow Design
Single
Max. Water Pressure
200 psi
Flow - Valves
6.0 gpm
Body Material - Valves
Bronze
Min. Temp. - Valves
-20 Degrees F
Item - Check Valves
Check Valve
Max. Pressure
125 psi SWP - 200 psi WOG
Mechanism and Body Design
Inline Swing
Max. Steam Pressure - Valves
125 psi WSP
Full Flow - Valves
Yes
Connection Type - Check Valves
FNPT x FNPT
Application - Valves
General Purpose
Flow
6 gpm
Seat Material
Bronze
Mounting Orientation
Horizontal
Seal
Brass
Type
Swing
Connection Gender - Side 2
Female
Vacuum Service Rating
Not Rated
For Media
Gas, Oil, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism Material
Brass
Valve Body Style
Inline
Includes Counterweight
No Counterweight
Check Mechanism
Swing
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
6
Silent Check
Standard
Connection Gender - Side 1
Female
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
406 Degrees F
Maximum Pressure - Steam
125 psi
Valve Series
509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 3/8 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 6 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.