Cap, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure
Mfr # CAP050
Zoro # G1614891
product price:Â $6.85
/eaKey Features
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/2"
Basic Pipe Fitting Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CAP050
Zoro #
G1614891
UPC #
791206001150
Country of Origin
United States
Dimensions
Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Nominal Pipe Size
1/2 in
Overall Length
1 5/16 in
Details
Item
Cap
Pipe Fitting Material
Polypropylene
Specific Fitting Shape
Cap
Fitting Schedule/Class
Schedule 80
Basic Pipe Fitting Material
Plastic
Fitting Connection Type
FNPT
Basic Pipe Fitting Shape
Cap
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Cap
Basic Fitting Shape
Cap
Body Material
Glass Reinforced Polypropylene
Temp. Range
-20 Degrees to 150 Degrees F
Color
Black
Pipe Fitting Schedule/Class
Schedule 80
Schedule
Schedule 80
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Description
Cap, 1/2 in Nominal Pipe Size, Polypropylene, Schedule 80, Female NPT, For Pipe Schedule Schedule 80, 1 11/16 in Outside Diameter, 1 5/16 in Overall Length, -20 Degrees to 150 Degrees F, Includes Pre-Applied Thread Sealant Sealant Not Pre-Applied, Includes Seal Seal Not Included, Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.