1" Socket Weld 316 SS Union

  • Mfr # 600U111SW010

  • Zoro # G1615555


product price:  $15.59
/ea

Key Features

Pipe Size - Pipe Fitting
1"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
600U111SW010
Zoro #
G1615555
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1"
Pipe Size (Fittings)
1"
Hex Size
52.5 mm
Pipe Size
1"
Fitting Side A Nominal Pipe Size
1 in
Fitting Side A Outside Diameter
1 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
1 in
Overall Length
52.32 mm

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Standards
ANSI B16.5, ASTM A351, MSS SP-51
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
Union
Fittings Sub-Category
Unions
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Pipe Threading
11
Color
Silver
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
For Pipe Schedule
40
Material Grade
316
Fitting Side B Pipe Threading
11
Includes Seal
No
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side B Type
Socket

Description

The ZORO SELECT - 600U111SW010 is a stainless steel pipe union designed to join two 1-inch pipe ends with a socket weld connection, allowing for connection or disconnection without rotating the pipes. Constructed from 316 stainless steel, it is listed for use with: air, natural gas, non-potable water, oil, potable water, steam. The union is rated Class 150 for pressure, conforming to ASTM-A-351 material standards and ANSI B16.5 dimensional standards, and meets MSS-SP-51 requirements for Class 150LB general dimensions, pressure, and temperature ratings. Key Features:

  • Material: 316 stainless steel for corrosion resistance
  • Connection type: Socket weld on both female ends
  • Nominal pipe size: 1 inch on both sides
  • Pressure rating: Class 150
  • three-piece construction with body, nut, and mating seat
  • Hex size: 52.5 mm for wrench application
  • Compliant with low lead requirements for potable water systems
  • Overall length: 52.32 mm
  • No pre-applied thread sealant or included seal

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.