Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 50 PK

  • Mfr # LWXIS050USA-050BX

  • Zoro # G1616334


product price:  $16.95
/pk 50, $0.34/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.162 in
Maximum Thickness
0.162 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWXIS050USA-050BX
Zoro #
G1616334
UPC #
096653271898
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.935 in
Minimum Thickness
0.162 in
Maximum Thickness
0.162 in
Inside Diameter
0.502 in
Inside Diameter - Maximum
1/2 in
Outside Diameter - Maximum
15/16 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+0.01 in
Color
Black
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Extra Duty
Hardness
38 HRC

Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 1/2 In, Inside Dia. 0.502 In, Outside Dia. 0.935 In, Thickness 0.162 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.