Hang and Stack Bin, Industrial Grade Polymer, Red (Discontinued)
- Mfr # 30330RED
- Zoro # G1617262
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30330RED
Zoro #
G1617262
UPC #
032903004007
Country of Origin
United States
Details
Color
Red
Load Capacity
75 lb.
Material
Industrial Grade Polymer
Item
Hang and Stack Bin
ESD Conductive
No
Description
Hang and Stack Bin, Outside Length 8 1/4 in, Outside Width 8 1/4 in, Outside Height 5 in, Load Capacity 75 lb, Material Industrial Grade Polymer, Color Red, ESD Conductive No
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.