Solid Rivet, Flat Head, 0.1563 in Dia., 0.75 in L, Stainless Steel Body, 100 PK

  • Mfr # 41F0512-1-EA100

  • Zoro # G1619362


product price:  $13.29
/pk 100, $0.13/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.313 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41F0512-1-EA100
Zoro #
G1619362
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1563 in
Rivet Length
0.75 in
Head Dia.
0.313 in
Head Height
0.052 in
Body Length
3/4 in
Shank Diameter
0.1562 in
Head Diameter
5/16 in
Overall Length
51/64 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Stainless Steel
Fastener Finish
Plain
System of Measurement
Inch
Material
Stainless Steel
Installation Method
Hammer, Rivet Press
Finish
Plain
Material Grade/Class
300
Product Type
Solid Rivet
Head Type
Flat
Manufacturer Location
Made in USA*

Description

Solid Rivet,3/4 in L,Flat,PK100, System of Measurement Inch, Shank Diameter 0.1562 in, Overall Length 51/64 in, Material Stainless Steel, Material Grade/Class 300, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.052 in, Head Diameter 5/16 in, Body Length 3/4 in, Installation Method Hammer, Rivet Press, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products