Men's 6-Inch Work Boot, 12, CarbonMAX Toe, 6 in H, Brown, W10797

  • Mfr # W10797

  • Zoro # G1620200


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Width
M
Style Number
W10797
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10797
Zoro #
G1620200
UPC #
884401379732
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Footwear Width
M
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
12

Details

Item
6-Inch Work Boot
Toe Type
CarbonMAX
Gender
Men's
Color
Brown
Style Number
W10797
Upper Boot Material
All Leather
Waterproof
Yes
Upper Material
Leather
Wide Toe Cap
No
Insole System
Dual Density PU EPX Anti-Fatigue
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.45
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Dry
0.90
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Outsole Material
Polyurethane, Rubber
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Wedge
Last Number or Name
N7106
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Cemented
Toe Shape
Round
Shank Material
Nylon
Insulated
No
Non Metallic Upper
No
Max. Heat Rating
200 Degrees F
Footwear Shank Type
Nylon
Midsole Material
Polyurethane
Metal Chip Resisting Sole
No
Waterproof Type
Full Membrane
Metatarsal System
No
Puncture Resistant Insole
No
Ninety Degree Heel
No
Footwear Style
6 in Work Boot
Electrical Hazard Rated
Yes
Manufacturers Suggested Sole Slip Rating
Best
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Wet
0.82
Static Dissipative
No
Chemical Resisting Sole
Yes
Completely Non Metallic
No
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Oil-Resistant Sole, Waterproof
Insole Material
Epoxy Resin
Slip-Resistance Value - Mark II - Oily
0.45
Liner Technology
Moisture Wicking
Closure
Lace Up
Toe Cap Material
Composite
Insole Technology
Anti-Fatigue, Dual Density, EPX(R)
Slip-Resistance Value - Mark II - Wet
0.82
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.9
Construction
Cemented
Style Family
6-Inch Work Boot
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Polyurethane, Rubber
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Epoxy Resin
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Mesh
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W10797, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.