Shop PUMA SAFETY SHOES

Women's Safety Shoes, Pink, 6, 640145-914

  • Mfr # 640145-06-914

  • Zoro # G216381808


product price: 
$
114.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Pink
Style Number
640145-914
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
640145-06-914
Zoro #
G216381808
UPC #
885818017538
Country of Origin
Cambodia
Item
Athletic Shoe
Gender
Women's
Color
Pink
Style Number
640145-914
Electrical Hazard Rated
Yes
Toe Cap Material
Composite
Upper Material
Leather
Maximum Heat Rating
572 Degrees F
Style Family
Athletic Shoe
Midsole Material
Rubber
Midsole Technology
Cushioned
Static Dissipative
Yes
All-Leather Upper
Yes
ASTM Standards Met
Electrical Hazard (EH), Impact (I)
Outsole Material
Rubber
Outsole Technology
Evercushion(R)
Ninety-Degree Heel
No
Liner Material
EVA
For Outdoor Traction
No
Construction
Cemented
Includes Metatarsal Guard
No
Closure
Lace Up
Completely Non Metallic
Yes
Wide Toe Cap
Yes
Footwear Style
Athletic Shoe
Shank Material
Rubber
Oil-Resisting Sole
No
Toe Type
Safety-Toe
Toe Shape
Round
Heel Definition
Flat Heel
Waterproof
No
Insulated
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Metal Chip-Resisting Sole
No
Non Metallic Upper
Yes

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive Yes, Color Family Pink, Size 6, Static Dissipative Yes, Style Number 640145-914, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.