28ft Extension Ladder, Aluminum, Type IA

  • Mfr # D1528-2

  • Zoro # G1621855


product price:  $581.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
25 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Closed Height
14 ft 4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D1528-2
Zoro #
G1621855
UPC #
051751012347
Country of Origin
Mexico

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft
Closed Height
14 ft 4 in
Bottom Width
18 in
Section Length
14 ft
Overall Height
28 ft
Ladder Height
28 ft
Reach Height - Maximum
27 ft
Base Width
18 in
Rung Depth
1.8 in
Retracted Height
14 ft
Standing Height - Maximum
21 ft
Fly Width
18.1 in
Extended Height
25 ft
Overall Depth
18.1 in

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Aluminum
Net Weight
56 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Dual Action Shu-Lok(R)
Series
D1500-2
Rung/Step Spacing
12 in
Includes
Mar Resistant End Caps
Standards
ANSI A14.2-2007, OSHA Compliant
Weight
56 lb
Rung Spacing
12 in
Load Capacity - Maximum
300 lb
Rung Type
D-Rung
Adjustment Increments
12 in
Ladder Material
Aluminum
Number of Rungs
28
Tread Type
Antislip
Ladder Type
Extension Ladder
ANSI Duty Rating
Type IA
Number of Sections
2
Removable Fly
Removable

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 in, Bottom Width 18 in, D1500-2 Series, Rail Type I-Beam, Shoe Design Dual Action Shu-Lok(R), Includes Mar Resistant End Caps, Rung Shape D-Rung, Closed Height 14 ft 4 in, Section Length 168 in, Net Weight 56 lb, Rung/Step Spacing 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.