Socket Set Screw, Cup, 3/8-16x1, PK100
Mfr # U07840.037.0100
Zoro # G1624987
product price:Â $33.85
/pk 100, $0.34/eaKey Features
Torx Drive
System of Measurement
Inch
Thread Size
3/8"-16
Drive Size
3/16 in
Point type
Cup
Point Type
Cup
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U07840.037.0100
Zoro #
G1624987
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Overall Length
1 in
Drive Size
3/16 in
Minimum Point Diameter
0.206 in
Details
System of Measurement
Inch
Drive Type
Torx
Point type
Cup
Point Type
Cup
Point Material
Alloy Steel
Material
Alloy Steel
Finish
Black Oxide
Item
Set Screw
Decimal Equivalent
0.188 in
Meets
ANSI B18.3
Temp. Range (F)
-50 to 550 Degrees
Type
UNC
Rockwell Hardness
C45 to C53
Head Type
Headless
Thread Type
Coarse
Thread Fit
3A
Maximum Temperature
550 Degrees F
Minimum Temperature
-50 Degrees F
Dimensional Standards
ASME B18.3
Pack Size
Small Pack
Description
Socket Set Screw, Head Type Headless, Point Type Cup, System of Measurement Inch, Thread Size 3/8 In.-16, Overall Length 1 in, Drive Type Socket, Drive Size 3/16 in, Material Alloy Steel, Finish Black Oxide, Pack Size Small Pack, Decimal Equivalent 0.188 in, Dimensional Standards ASME B18.3, Head Height Not Applicable, Maximum Head Height Not Applicable, Maximum Temperature 550 Degrees F, Minimum Head Height Not Applicable, Minimum Temperature -50 Degrees F, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.