304 Stainless Steel Reducing Coupling, 1 in x 3/4 in, Female NPT x Female NPT, Class 150

  • Mfr # 40RC111N010034

  • Zoro # G1625556


product price:  $11.65
/ea

Key Features

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40RC111N010034
Zoro #
G1625556
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Pipe Size
1" x 3/4"
Fitting Side A Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
50 mm

Details

Specific Fitting Shape
Reducer Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Reducing Coupling
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Reducing Coupling
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 150
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Pipe Threading
14
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Low Lead Compliance Level
Compliant
Color
Silver
Class
Class 150
Material Grade
304
Fitting Side A Type
NPT
Maximum Operating Pressure
300 psi
Fitting Side B Pipe Threading
14
For Pipe Schedule
40
Fitting Side A Gender
Female

Description

The ZORO SELECT - 40RC111N010034 is a stainless steel reducing coupling for joining 1" Side A to 3/4" Side B; made from 304 stainless steel. This fitting features female NPT threaded connections sized 1 inch on Side A and 3/4 inch on Side B. It is rated for Class 150 pressure, supporting a maximum operating pressure of 300 psi, with steam pressure rating up to 150 psi. The reducing coupling is compatible with air, natural gas, non-potable water, oil, potable water, and steam per material and pressure ratings. Key Features:

  • Material: 304 stainless steel
  • Connection Type: Female NPT threaded ends on both sides (1" on Side A, 3/4" on Side B).
  • Pressure Class: Class 150 with a maximum operating pressure of 300 psi.
  • Compatible with air, natural gas, non-potable water, oil, potable water, and steam per material and pressure ratings.
  • Dimensions: Overall length of 50 mm.
  • Thread Size: 14 threads per inch on both connections.
  • Complies with ASTM-A-351 for material, ANSI/ASME B1.20.1 for threads, and MSS-SP-114 Class 150 pressure ratings.
  • Meets applicable lead content regulations for potable water systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.