2" Butt Weld 304L SS Cap Sch 10

  • Mfr # 4381008650

  • Zoro # G1625942


product price:  $16.59
/ea

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4381008650
Zoro #
G1625942
UPC #
-
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Overall Length
1 1/2 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Butt Weld
Fitting Schedule/Class
Schedule 10
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Pipe Fitting Schedule/Class
Schedule 10
Specific Pipe Fitting Shape
Cap
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
For Pipe Schedule
10
Class
Class 150
Material Grade
304L
Schedule
10

Description

Cap, 2 in Nominal Pipe Size, Stainless Steel, Not Applicable, 304, Class Not Applicable, For Pipe Schedule Schedule 10, Butt Weld, 1 1/2 in Overall Length, 285 psi Maximum Operating Pressure, Plug Construction Not Applicable, Plug Drive Style Not Applicable, Includes Pre-Applied Thread Sealant No, Thread Sealant Type Not Applicable, Includes Seal No, Seal Material Not Applicable, Not Applicable, Not Applicable, Silver

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.