5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing

  • Mfr # ZUSA-HTM-152

  • Zoro # G1626317


product price:  $39.59
/ea

Key Features

Outside Diameter
5/16 in
Wall Thickness
0.065"
Tube Material
304 Stainless Steel
Tube Length
6 ft.
Inside Diameter
0.183 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HTM-152
Zoro #
G1626317
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Diameter
5/16 in
Wall Thickness
0.065"
Tube Length
6 ft.
Inside Diameter
0.183 in
Outside Dia. Tolerance
+0.006 in /-0.006 in
Inside Dia.
0.183"
Outside Dia.
5/16"
Overall Length
6 ft
Outside Diameter Tolerance
+/-0.006 in

Details

Tube Material
304 Stainless Steel
Item
Tubing
Type
Welded
Standards
ASTM A269 19
Max. Pressure
6515 psi @ 72 Degrees F
Temp. Range
-423 Degrees to 1500 Degrees F
Fabrication
Welded
Maximum Operating Pressure
6,515 psi @ 72 Degrees F
Features
Formability and Ductility
Resistance Properties
Corrosion Resistant
Material Grade
304
Maximum Operating Temperature
1,500 Degrees F
Weight per Foot
0.172 lb/ft
Material
304 Stainless Steel
Temper
Annealed
Minimum Operating Temperature
-423 Degrees F
Cleaned and Capped
No
Tube Form
Straight
System of Measurement
Inch

Description

Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 0.183 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 6,515 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 5/16 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A269 19, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.