304 Stainless Steel 90 Elbow, 2 in x 2 in Fitting Pipe Size, Female NPT x Female NPT, Class 150

  • Mfr # 409E111N020

  • Zoro # G1628006


product price:  $36.79
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
409E111N020
Zoro #
G1628006
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 in
Fitting Side A Nominal Pipe Size
2 in
Fitting Side B Outside Diameter
2 in

Details

Specific Fitting Shape
90 Degree Elbow
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Item
90 Degree Elbow
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Fittings Sub-Category
Elbows
Pipe Fitting Schedule/Class
Class 150
Specific Pipe Fitting Shape
90 Degrees Elbow
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Maximum Operating Pressure
300 psi
Includes Seal
No
Class
Class 150
Material Grade
304
Fitting Side B Type
NPT
Low Lead Compliance Level
Compliant
Fitting Side B Pipe Threading
11
Fitting Side B Gender
Female
Color
Silver
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40

Description

The ZORO SELECT - 409E111N020 is a 90 Degree Elbow stainless steel pipe fitting designed to connect two pipes at a right angle, facilitating a 90° change in flow direction. Material: 304 stainless steel; Class 150 pressure rating. Fluid compatibility: compatible with fluids in contact with stainless steel within the specified Class 150 pressure rating; consult datasheet for approved fluids. This fitting features female National Pipe Thread (NPT) connections on both ends; Nominal size: 2 inches (2" NPT).

  • Material: 304 stainless steel for corrosion resistance and durability.
  • Configuration: 90 Degree Elbow providing a right-angle flow direction change.
  • Connection Type: Female NPT on both ends.
  • Nominal Size: 2 inches; connections: female NPT on both ends (2" NPT).
  • Pressure Rating: Class 150 (300 psi maximum operating pressure, 150 psi maximum steam pressure).
  • Applications: Fluid compatibility: compatible with fluids in contact with stainless steel within the specified Class 150 pressure rating; consult datasheet for approved fluids.
  • Compliance: Low Lead Compliant for potable water systems.
  • Standards: Material conforms to ASTM A351 material standards; Threads conform to ASME B1.20.1 threading requirements; Meets MSS-SP-114 Class 150 pressure ratings.
  • Pipe Schedule Compatibility: Schedule 40.
  • No pre-applied thread sealant or included seal supplied.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.