Mechanical Lug, 350 kcmil Max, 1 Conductor, Aluminum
Mfr # 350TP
Zoro # G1629070
product price: $8.69
/ea
Sold in multiples of 2 for $17.38
Key Features
For Conductor Material
Aluminum
For Minimum Wire Size
6 AWG
For Maximum Wire Size
350 kcmil
Number of Conductors
1
Body Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350TP
Zoro #
G1629070
UPC #
662381002426
Country of Origin
United States
Dimensions
For Minimum Wire Size
6 AWG
For Maximum Wire Size
350 kcmil
Wire Size
350 MCM-6 AWG
Bolt Size
45062
Tongue Width
0.99 IN
Details
Item
Mechanical Lug
For Conductor Material
Aluminum
Number of Conductors
1
Body Material
Aluminum
Contact Finish
Unplated
Maximum Operating Temperature
90 Degrees C
Standards
cULus
Material
aluminum
Color
Aluminum
Application
Wire Termination
Number of Ports
1
Type
Aluminum Turn Prevent Lug
Finish
Aluminum
Temperature Rating
90° C
Standard
cULus
Number Of Mounting Holes
1
Environmental Conditions
90 C
Assortment
Aluminum Mechanical Terminations
Maximum Voltage
600 V
Description
Turn Prevent Lug,350-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.