Thermocouple Adapter, -58 F to 1832 F
Mfr # Fluke-80TK
Zoro # G1629433
product price:Â $248.99
/ea
Free Shipping & Returns
Key Features
Includes
Bead Probe
Measurement Range
-50 to 1,000 Degrees C
For Use With
Type K Thermocouples in Low Voltage Applications
Manufacturers Warranty Length
1 yr
Features
Compatible with Fluke DMMs, High Accuracy and Fast Reading for Low Voltage (Below 24V AC, 60V DC) Applications, Output: 1 Mv/ Degrees C or 1 Mv/ Degrees F (Switchable)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
Fluke-80TK
Zoro #
G1629433
UPC #
095969009966
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Item
Temperature Adapter
Includes
Bead Probe
Measurement Range
-50 to 1,000 Degrees C
For Use With
Type K Thermocouples in Low Voltage Applications
Features
Compatible with Fluke DMMs, High Accuracy and Fast Reading for Low Voltage (Below 24V AC, 60V DC) Applications, Output: 1 Mv/ Degrees C or 1 Mv/ Degrees F (Switchable)
Description
Temperature Adapter, Product Type Thermocouple Adapter, For Use With Type K Thermocouples in Low Voltage Applications, Features Compatible with Fluke DMMs, High Accuracy and Fast Reading for Low Voltage (Below 24V AC, 60V DC) Applications, Output: 1 Mv/ Degrees C or 1 Mv/ Degrees F (Switchable), Includes Bead Probe, Measurement Range -50 to 1,000 Degrees C, Manufacturers Warranty Length 1 yr
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.