This item is Discontinued.

Morrill Brushless DC Motor, ECM, 1/15 HP, 1550 rpm 5SME59BLA2037

Brushless DC Motor, ECM, 1/15 HP, 1550 rpm (Discontinued)

  • Mfr # 5SME59BLA2037
  • Zoro # G1632531
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SME59BLA2037
Zoro #
G1632531
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/16 in
Length Less Shaft
4 9/64 in
Bolt Circle Dia.
2 4/5 in
Overall Length
6 3/4 in
Body Dia.
3 3/10 in
Shaft Length
2 39/64 in

Details

Motor Sub Application
Refrigerator/Freezer
HP
1/15
RPM Range
1501-1600
Voltage
230
Phase
1
Nameplate RPM
1550
No. of Speeds
1
Ins. Class
B
Application
Condenser and Evaporator Fans, Walk In Coolers, and Freezers
Max. Ambient Temp.
55 Degrees C
Motor Application
HVAC/R
Mounting Pattern
2 4/5 in Diameter Bolt Circle
Full Load Amps
0.8
Includes
Lead Cord
Motor Service Factor
1.00
Standards
UL Recognized (E306123)
Hz
60
Frame
Nonstandard
Capacitor Required
No
Duty
Continuous
Frame Material
Aluminum
Plug Type
2 Prong Lyall M-2-24
Motor Bearings
Ball
Ambient Temperature
-40 to 55 Degrees C
Item
Brushless ECM Motor
Motor Thermal Protection
Auto
Motor Frame Material
Cast Aluminum
Voltage Compatibility
230, 240, 115/230, 120/240
Stud Quantity
8 (4 Each End)

Description

Brushless ECM Motor, 1/15 HP, 1550 Nameplate RPM, Nonstandard Frame, Voltage 230, Hz 60, 1 Phase, Full Load Amps 0.8, Auto Motor Thermal Protection, Ins. Class B, No. of Speeds 1, Ball Motor Bearings, Motor Service Factor 1.00, Ambient Temperature -40 to 55 Degrees C, Max. Ambient Temp. 55 Degrees C, Motor Frame Material Cast Aluminum, Overall Length 6 3/4 in, Length Less Shaft 4 9/64 in, Shaft Dia. 5/16 in, Shaft Length 2 39/64 in, Body Dia. 3 3/10 in, Continuous Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.