One-Hole Compression Lug, 4 AWG Max, Standard Barrel, Copper, None
Mfr # DE711
Zoro # G1633322
product price:Â $2.79
/ea
Sold in multiples of 3 for $8.37
Key Features
For Wire Size
4 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Color Code
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DE711
Zoro #
G1633322
UPC #
662381005137
Country of Origin
India
Dimensions
For Wire Size
4 AWG
Barrel Size
Standard
Size
L=1.310 - H=.560 - W=.500
Details
Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None
Color
Copper
Number of Holes
1
Application
Wire Termination
Environmental Conditions
90 C
Voltage Rating
600 V
Type
Copper Single Lug
Amperage Rating
70
Assortment
Copper Mechanical Terminations
Description
Solderless Lug,Copper,4-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.