One-Hole Compression Lug, 2 AWG Max, Short Barrel, Copper, Brown

  • Mfr # GL256

  • Zoro # G1635431


product price:  $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

For Wire Size
2 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Short
Color Code
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL256
Zoro #
G1635431
UPC #
662381036261
Country of Origin
India

Dimensions

For Wire Size
2 AWG
Barrel Size
Short
Width
0.602"
Length
1.795"
Cable Size
2 AWG
Barrel Length
1
Size
L=1.80 - W=.600 - OD=.420 - ID=.310
Mounting Bolt Size
5/16
Barrel Inside Diameter
0.32
Barrel Outside Diameter
0.42
Tang Length
0.81
Tang Thickness
0.1

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
Brown
Standards
UL 486A-486B, cULus
Connector Type
Short Barrel with Peep Hole
Color
Brown
Environmental Conditions
90 C
Type
Short Barrel - One Hole
Mounting
5/16 Mounting Hole
Application
Terminate, Splice, Tap Power Connectors
Voltage Rating
600 V
Number of Holes
1
Assortment
Copper Compression Terminations
Temp Rating
90C, 9CU
Expanded Wire Range
2 AWG – 6 AWG
Ul Standard
UL 486A-486B, UL 467 (8 AWG – 3/0 AWG)
Conductor Type
Copper
Finish
Tin Plated
Certifications
cULus
Wire Cable Class
Class B, Class C
Ul File No
E155027

Description

Lug Short,2 AWG,5/16 Bolt Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.