260 Brass Round Tube, 3/32 in Outside Dia, 3 ft Length
Mfr # 1144
Zoro # G1637395
product price:Â $18.25
/pk 5, $3.65/eaKey Features
Outside Dia.
3/32 in
Application
Automotive, HVAC, Plumbing
Wall Thickness
0.014 in
Tube Length
3 ft
Tube Material
Brass
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1144
Zoro #
G1637395
UPC #
614121011441
Country of Origin
United States
Dimensions
Outside Dia.
3/32 in
Wall Thickness
0.014 in
Tube Length
3 ft
Inside Dia.
0.066 in
Pipe Size
3/32 in
Outside Diameter
3/32 in
Overall Length
36 in
Inside Diameter
0.066 in
Details
Application
Automotive, HVAC, Plumbing
Tube Material
Brass
Temp. Range
0 Degrees F to 1690 Degrees F
Item
260 Brass Round Tube
Standards
ASTM B135, ASTM B587
Type
Seamless For Plumbing, HVAC And Automotive
Material
Brass
System of Measurement
Inch
Mechanical Finish
Mill
Material Grade
260
Maximum Temperature
1,690 Degrees F
Minimum Temperature
0 Degrees F
Shape
Round Tube
Description
260 Brass Round Tube, Material Brass, Outside Diameter 3/32 in, Inside Diameter 0.066 in, Wall Thickness 0.014 in, Overall Length 36 in, Material Grade 260, Mechanical Finish Mill, Standards ASTM B135, ASTM B587, Application Automotive, HVAC, Plumbing, System of Measurement Inch, Maximum Temperature 1,690 Degrees F, Minimum Temperature 0 Degrees F, Shape Round Tube, Package Quantity 5
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.