1/4-Turn Stop, Angle, 1/2 Inx1/2 In

  • Mfr # 88-9235

  • Zoro # G1637614


product price:  $11.29
/ea

Key Features

Pipe Size
1/2"
Outlet Size
1/2"
Inlet Size
1/2"
Body Material
Brass
Max. Pressure
125 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
88-9235
Zoro #
G1637614
UPC #
026607043288
Country of Origin
China

Dimensions

Pipe Size
1/2"
Outlet Size
1/2"
Inlet Size
1/2"
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in

Details

Item
Quarter-Turn Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Angle
Temp. Range
40 Degrees to 180 Degrees F
Stem Material
Chrome Plated Brass
Finish
Chrome Plated
Standards
CSA, IAPMO, UPC
Inlet Type
FNPT
Body Style - Valves
Angle
Handle Material
Chrome Plated Brass
Outlet Type
Slip
Body Finish
Chrome-Plated
Body Style
Angle
Connection Type - Side 2
Slip
Operating Temperature - Minimum
40 Degrees F
Connection Type - Side 1
IPS
Handle Type
Oval
Connection Gender - Side 2
Female
Maximum Pressure - Operating
125 psi
Operating Temperature - Maximum
180 Degrees F
Handle Operation
1/4-Turn
Connection Gender - Side 1
Female

Description

Water Supply Stop, Handle Operation 1/4-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 1/2 in, Connection Gender - Side 1 Female, Connection Type - Side 1 IPS, Connection Size - Side 2 1/2 in, Connection Gender - Side 2 Female, Connection Type - Side 2 Slip, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 40 Degrees F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.