1-1/2 in. 316 Stainless Steel Socket Weld Union, Class 150, Schedule 40

  • Mfr # 4381050240

  • Zoro # G1638061


product price:  $52.29
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4381050240
Zoro #
G1638061
UPC #
-
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Pipe Size
1-1/2"
Outside Dia.
3-1/32"
Fitting Side A Nominal Pipe Size
1 1/2 in
Overall Length
2 3/16 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Union
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Item
Union
Max. Steam Pressure
150 psi
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Unions
Max. Pressure
150 psi @ 150 Degrees F
Specific Pipe Fitting Shape
Union
Standards
ANSI B1.20.1, ASTM A351
Includes Seal
No
Maximum Operating Pressure
300 psi @ 150 Degrees F
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Fitting Side A Type
Socket
Color
Silver
Material Grade
316
Fitting Side A Gender
Female
Fitting Side B Gender
Female
Class
Class 150

Description

Union, Stainless Steel, 316, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Socket, 3 1/32 in, 1 1/2 in, Female, Socket, 300 psi @ 150 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.