Expansion Joint, 8 In, Double Sphere

  • Mfr # AMTE208

  • Zoro # G1638104


product price:  $574.99
/ea
Free Shipping & Returns

Key Features

Type
Double Sphere
Pipe Size
8 in
Material
EPDM
Max. Pressure
225 psi @ 72 Degrees F
Bolt Holes
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMTE208
Zoro #
G1638104
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
8 in
Bolt Circle Dia.
11.75"
Pipe Size (Fittings)
8"
Bolt Hole Size
3/4" -10
Outside Dia.
13-1/2"
Overall Length
13"
Flange Thickness
0.87"
Pipe Size - Pipe Fitting
8"
Bolt Circle Diameter
11 3/4 in
Outside Diameter
13 1/2 in
Flange Diameter
13 1/2 in

Details

Type
Double Sphere
Material
EPDM
Max. Pressure
225 psi @ 72 Degrees F
Bolt Holes
8
Vacuum
26 In Hg At 72 Deg F
Temp. Range
-50 To 230 Deg F
Item
Expansion Joint
Connection
Drilled
Pipe Fitting Material
EPDM
Features
Absorbs Pipe Movement and Stress
Maximum Vacuum Pressure
26 in Hg @ 72F
Joint Material
EPDM
Flange Material
Steel
Compression Distance
2 3/8 in
Number of Bolt Holes
8
Bolt Hole Threading
Threaded
For Environment
HVAC, Industrial Piping, Marine Service, Petrochemical, Pollution Control, Power Generating, Pulp and Paper, Water and Wastewater
Offset Distance
1 3/8 in
Maximum Operating Pressure
225 psi
Reinforcement Material
Synthetic Fiber
Flange Material Finish
Zinc-Plated
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Temperature
230 Degrees F
Expansion Joint Type
Double Bulb
Maximum Off-Center Angle
30 Degrees
Resistance Properties
Corrosion Resistant
Burst Pressure
853 psi
For Use On
Pipe
Connection Type
Flanged
Expansion Distance
1 3/8 in
For Fluid Type
Air, Water

Description

Expansion Joint, Bolt Circle Diameter 11 3/4 in, Bolt Hole Size 3/4 In.-10, Bolt Hole Threading Threaded, Burst Pressure 853 psi, Compression Distance 2 3/8 in, Connection Type Flanged, Expansion Distance 1 3/8 in, Expansion Joint Type Double Bulb, Features Absorbs Pipe Movement and Stress, Flange Diameter 13 1/2 in, Flange Material Steel, Flange Material Finish Zinc-Plated, For Fluid Type Air, Joint Material EPDM, Joint Material Finish Not Applicable, Joint Material Grade Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.