1/4" FNPT Bronze Swing Check Valve

  • Mfr # 509 1/4

  • Zoro # G1641114


product price:  $51.18
/ea

Key Features

Pipe Size
1/4"
Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Standards
ASTM B16, ASTM B62
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
509 1/4
Zoro #
G1641114
UPC #
697988580800
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Size
1/4"
Length
2.13"
Pipe or Tube Size - Check Valves
1/4"
Overall Length
2.5 in
Pipe or Tube Size
1/4 in
Height - Cap to Inlet Center
1 5/16 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in

Details

Connection Type
Threaded
Connection
FNPT
Body Material
Bronze
Standards
ASTM B16, ASTM B62
Max. Temp.
406 Degrees F
Flow - Valves
3.30 gpm
Full Flow - Valves
Yes
Application - Valves
General Purpose
Mounting Orientation - Check Valves
Horizontal, Vertical
Mounting Position
Vertical or Horizontal
Flow Design
Single
Item
Swing Check Valve
Connection Type - Check Valves
FNPT x FNPT
Max. Temp. - Valves
406 Degrees F
Seal Material - Check Valves
Bronze
Cracking Pressure
0.5 psi
Material of Construction
Bronze
Max. Pressure
125 psi SWP - 200 psi WOG
Max. Water Pressure
200 psi
Max. Steam Pressure - Valves
125 psi WSP
Mechanism and Body Design
Inline Swing
Cracking Pressure - Check Valves
0.750 to 1.000 psi
Cap to Inlet Center
1-7/16"
Body Material - Valves
Bronze
Sub-Category
Bronze
Min. Temp. - Valves
-20 Degrees F
Seal Material
Bronze
Seat Material - Check Valves
Brass
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Max. Steam Pressure
125 psi WSP
Item - Check Valves
Check Valve
Flow
3.3 gpm
Seat Material
Bronze
Mounting Orientation
Horizontal
Seal
Brass
Type
Swing
Connection Gender - Side 2
Female
Includes Counterweight
No Counterweight
Valve Body Style
Inline
Maximum Pressure - Steam
125 psi
Maximum Pressure - Operating
200 psi
3-A Standard Compliance
Not Rated
Check Mechanism Material
Brass
Connection Type - Side 1
NPT
For Media
Gas, Oil, Steam, Water
Operating Temperature - Minimum
-20 Degrees F
Check Mechanism
Swing
Silent Check
Standard
Vacuum Service Rating
Not Rated
Connection Type - Side 2
NPT
Operating Temperature - Maximum
406 Degrees F
Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
3.3
Valve Series
509

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Swing, Body Material - Valves Bronze, Pipe or Tube Size 1/4 in, Connection Type FNPT x FNPT, Cracking Pressure 0.750 to 1.000 psi, Mounting Orientation Horizontal, Vertical, Seal Material Bronze, Max. Temp. - Valves 406 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves 125 psi WSP, Seat Material Brass, Flow - Valves 3.3 gpm

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.