Connector, Snap In

  • Mfr # SFFX

  • Zoro # G1641202


product price:  $9.15
/ea

Key Features

Color
Off-White
Number of Ports
1
Cable Type
F-Type
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFFX
Zoro #
G1641202
UPC #
662620809762
Country of Origin
China

Dimensions

Display Size
Standard Sized Product
Overall Height
3/4 in
Overall Depth
1 1/8 in
Overall Width
7/8 in

Details

Item
Keystone Jack
Color
Off-White
Number of Ports
1
Cable Type
F-Type
For Use With
Hubbell Delivery System Products Including Poke-Throughs and Surface Raceway, and iSTATION(TM) UDX Multimedia Panels
Material
Plastic
Series
iSTATION
Termination Type
Coupler
Type
Modular Connectors
Withstand Voltage
1000V RMS, 1414V DC
Contact Resistance
100 Ohm
Style
F-Connector
Application
Snap-Fit F-Connector
Connectivity
Female to Female
Item Type
iSTATION RCA and F-Keystone Connectors
Material - Mounting Hardware
Snap-On- Snap-Fit
Temperature Rating
Per TIA
Contact
Beryllium Copper
Environmental Conditions
Indoor Dry Unless Protected By Additional Means
Compatible Connector Type
F-Type
Standards
RoHS Compliant

Description

Keystone Jack, Termination Type Coupler, Compatible Connector Type F-Type, Color Off-White, Compatible Number of Fibers Not Applicable, Compatible Wire Material Not Applicable, RCA Insulator Color Not Applicable, Number of Ports 1, Overall Depth 1 1/8 in, Overall Height 3/4 in, Overall Width 7/8 in, Standards RoHS Compliant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.