Pressure switch/gage, range 0-2.0" w.c.

  • Mfr # A3002

  • Zoro # G1644517


product price:  $724.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-2.00%
Process Connection Type
NPT
Process Connection Size
1/8 in
Series
A3000 Photohelic
Process Connection Gender
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A3002
Zoro #
G1644517
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/8 in
Nominal Dial Size
4 in
Manufacturers Warranty Length
1 yr
Gauge Nominal Dial Size
3 3/4 in
Differential Gauge Connection Size
1/8 in
Case Depth
2.5 in
Flange Diameter
5.5 in
Manufacturer Warranty Length
1 yr
Bolt Circle Diameter
5.125 in
For Panel Cut-Out Size
4.812 in
Case Diameter
5 in
For Panel Cutout Diameter
4.812 in

Details

Item
Differential Pressure Gauge & Switch
Accuracy
+/-2.00%
Process Connection Type
NPT
Series
A3000 Photohelic
Process Connection Gender
Female
Application
Fume Exhaust Systems
Process Connection Location
Side
Housing Material
Die Cast Aluminum
Pressure Range
0 to 2 in wc
Sensor Type
Diaphragm
Differential Pressure Gauge Type
Differential Pressure Gauge
Body Material
Die Cast Aluminum
Relay Type
(2) DPDT
Differential Gauge Connection Type
FNPT
Power Requirement
110 to 120V AC @ 50/60 Hz
Contact Rating
10A @ 120/240VAC, 10A @ 28VDC
Includes
Instructions
Rated Total Pressure
-20 to 0 to 25 psi
Differential Pressure Range
0 to 2 in wc
Gauge Operating Temp. Range
20 Degrees to 120 Degrees F
Gauge Connection Location
Side
Basic Gauge Case Material
Metal
Gauge Primary Range Smallest Graduation
0.05
Scale Type
Pressure
Differential Pressure Range Units
in wc
Standards
CE, CSA, UL
Gauge Accuracy
+/-2%
Differential Pressure Range Value
0 to 2
Case Material
Plastic
Non-Sparking
No
Case Shape
Round
Includes Calibration Certificate
No
Switch Contact Type
DPDT
Adjustable Set Points
Yes
Includes Mounting Hardware
No
Repeatability
+/-1%
Lens Material
Polycarbonate
Mounting Orientation
Upright Only
Panel-Mountable
Yes
Compatible Process Media
Air, Non-Combustible and Compatible Gases
Dial Color
White
Blowout Safety Back
No
Pressure Gauge Type
Differential Pressure Gauge with Switch
IP/NEMA Rating
Not Rated
Removable Bezel
Yes
Hazardous Location Rating
Not Rated
Switch Electrical Requirements
10A @ 28V DC; 10A @ 120/240V AC
Includes Vent Plug
No
Process Temperature Range
20 Degrees to 120 Degrees F
Number of Switches
2
Pointer Color
Black
Gauge Case Material
Plastic
Accuracy Details
+/-2% of FS at 70 Degrees F (21.1 Degrees C)
Process Media Temperature - Maximum
120 Degrees F
Pressure Measurement - Maximum
2 in wc
Pressure Measurement - Minimum
0 in wc
Process Media Temperature - Minimum
20 Degrees F
Switch Contact Form
DPDT

Description

Differential Pressure Gage, Pressure Range 0-2 In WC, Relay Type 2 DPDT, Rated 10 A@28 VDC, 10 A @120/240 VAC, Accuracy +/-2% @70 Deg F Full Scale, Pressure Range Minor Div 0.05, Rated Total Pressure 20 In Hg to 25 PSIG, Gage Connection 1/8 In NPT, Power Requirement 110 VAC @50/60 Hz, Dial Size 4 In, Compatible With Air and Non-Combustible Gas, Ambient Operating Range 20 to 120 Deg F, CE/UL/CSA, Includes Instructions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.