Shop PIC GAUGES
See all product information
Create Account
Tridicator, 4", 0/75psi, 60/260degF, 1/2"LM
- Mfr # TRI-RC-402R-D
- Zoro # G8051340
product price:Â
$
47.15
/ea
Key Features
Accuracy
1% Full Scale
Process Connection Location
Lower Back
Process Connection Size
1/2 in NPT
Gauge Case Material
Painted Steel
Connection Size
1/2" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TRI-RC-402R-D
- Zoro #
- G8051340
- UPC #
- -
- Country of Origin
- China
- Accuracy
- 1% Full Scale
- Process Connection Location
- Lower Back
- Gauge Case Material
- Painted Steel
- Connection Location
- Lower Back
- Material
- Painted Steel
- Max. Pressure (PSI)
- 75
- Gauge Application
- Commercial and Industrial
- Range
- 0 to 75 psi
- Pressure Range
- 0 to 75 psi
- Maximum Pressure
- 75
Dimensions
- Process Connection Size
- 1/2 in NPT
- Connection Size
- 1/2" NPT
- Diameter
- 4.23"
- Case Diameter
- 4.23 in
Description
Tridicator,4",0/75psi,60/260degF,1/2"LM
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.