1-1/2 in 304 Stainless Steel Socket Weld Cap, Class 3000

  • Mfr # 4307004226

  • Zoro # G1644736


product price:  $18.79
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307004226
Zoro #
G1644736
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Outside Dia.
2-35/64"
Pipe Size (Fittings)
1-1/2"
Nominal Pipe Size
1 1/2 in
Overall Length
1 1/4 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304L Stainless Steel
Fitting Connection Type
Socket Weld
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Fittings Sub-Category
Caps
Max. Steam Pressure
2810 psi @ 350 Degrees F
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 3000
Max. Pressure
3000 psi
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Class
Class 3000
Material Grade
304
For Pipe Schedule
160

Description

The ZORO SELECT - 4307004226 is a stainless steel pipe fitting component rated for connection within specified piping systems. It is rated for applications requiring corrosion resistance, making it appropriate for use in a range of industrial, commercial, and plumbing applications within specified parameters. The product is designed for use in piping systems requiring secure joints.

Key Features:

  • Material: Stainless steel, providing corrosion resistance and strength.
  • Product Category: Stainless Steel Pipe Fittings, indicating its use in joining stainless steel pipes.
  • Item Type: Not specified.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.