Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RL-2SP20-TP
Zoro #
G1649453
UPC #
781087106327
Country of Origin
Mexico
Dimensions
Length
6 1/2 in
Width
2 3/8 in
Height
1 1/2 in
Length (Straight Wireway)
6 1/2 in
Details
Number of F14/15T12 Lamps
2
Number of F15T8 Lamps
2
Ballast Factor
0.78
Min. Starting Temp.
50 Degrees F
Number of F13T8 Lamps
2
Power Factor
0.6
Ballast Type
Magnetic
Number of F20T12 Lamps
2
Item
Ballast
Number of F15T12 Lamps
2
Input Watts
41
Fixture Ballast Type
Magnetic
Description
Ballast, Min. Starting Temp. 50 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.