Lifting Magnet, 400 lb Cap, 6-1/2 In OAL

  • Mfr # BL0400

  • Zoro # G1649672


product price:  $525.99
/ea
Free Shipping & Returns

Key Features

Overall Width
3 5/8 in
Max. Heat Resistant Temp.
300 Degrees F
Magnet Material
Ceramic
Min. Material Thickness for Activation
3/16 in
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BL0400
Zoro #
G1649672
UPC #
682241236204
Country of Origin
United States

Dimensions

Overall Width
3 5/8 in
Min. Material Thickness for Activation
3/16 in
Overall Height
5 in
Magnet Length
3 in
Bail Opening Width
2 3/4 in
Max. Rated Capacity @ Min. Activation Thickness
375 lb
Overall Length
7 1/2 in
Bail Opening Height
2 3/4 in
Magnet Height
1 5/8 in
Handle Length
11 3/8 in
Required Material Thickness for Max Rated Capacity
3 in
Magnet Width
4 1/2 in
Bail Inside Width
2 3/4 in
Minimum Thickness for Activation
3/16 in
Minimum Thickness for Maximum Load Capacity
3/16 in
Bail Inside Length
2 3/4 in
Bail Thickness
1/4 in

Details

Max. Heat Resistant Temp.
300 Degrees F
Magnet Material
Ceramic
Magnet Activation
Full Width Roller Cam
Footnotes
Max. Rated Capacities Based On Clean, Polished Steel and Dependant on Material Thickness and Size
Item
Lifting Magnet
Max. Rated Flat Capacity
400 lb
Includes
Large Hook Bale
Features
Large Lift Lug
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-148 Degrees F
Activation Mechanism
Pry-Off Handle
Maximum Load Capacity
400 lb
Maximum Flat Load Capacity
400 lb
Number of Poles
4

Description

Lifting Magnet, Maximum Flat Load Capacity 400 lb, Maximum Round Load Capacity Not Applicable, Minimum Thickness for Activation 3/16 in, Minimum Thickness for Maximum Load Capacity 3/16 in, Activation Mechanism Pry-Off Handle, Magnet Length 3 in, Magnet Width 4 1/2 in, Magnet Height 1 5/8 in, Overall Length 7 1/2 in, Overall Width 3 5/8 in, Overall Height 5 in, Bail Inside Width 2 3/4 in, Bail Inside Length 2 3/4 in, Handle Length 11 3/8 in, Minimum Operating Temperature -148 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.