3/8" MNPT x 10 ft TBE 304 Stainless Steel Pipe Sch 40

  • Mfr # T4BNC25

  • Zoro # G1652156


product price:  $98.55
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Pipe Size - Nominal
3/8"
Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T4BNC25
Zoro #
G1652156
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Nominal
3/8"
Overall Pipe Length
10 ft.
Inside Dia.
1/2"
Outside Dia.
3/4"
Pipe Size (Fittings)
3/8"
Pipe Size (Nominal)
3/8"
Wall Thickness
0.063 in
Overall Length
10 ft
Outside Diameter
3/4 in
Inside Diameter
1/2 in
Nominal Pipe Size
3/8 in

Details

Pipe Connection Type
Threaded on Both Ends
Pipe Type
Pipe
Pipe Schedule
40
Seamless/Welded
Seamless
Material - Pipe
304 Stainless Steel
Standards
ASTM A312
Basic Pipe Fitting Material
Metal
Max. Pressure
150 psi
Thread Type
NPT
Pipe Thread Type
MNPT x MNPT
Temp. Range
-60 Degrees to 450 Degrees F
Material (Pipe)
304 Stainless Steel
Item
Pipe
Metal Pipe Construction
Seamless
Maximum Operating Temperature
450 Degrees F
Thread Configuration
Threaded on Both Ends
Maximum Operating Pressure
150 psi
Material
Stainless Steel
Schedule
Schedule 40
Minimum Operating Temperature
-60 Degrees F

Description

Pipe, Inside Diameter 1/2 in, Material Stainless Steel, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 3/8 in, Outside Diameter 3/4 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Threaded, Side B Connection Type Threaded, Standards ASTM A312, Thread Configuration Threaded on Both Ends, Wall Thickness 0.063 in

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.