Cap Cap, 4" Pipe, FNPT, Malleable Iron, 150

  • Mfr # 2WU81

  • Zoro # G1653197


product price:  $26.89
/ea

Key Features

Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Pipe Size (Fittings)
4"
Class
150
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2WU81
Zoro #
G1653197
UPC #
190735918180
Country of Origin
Thailand

Dimensions

Pipe Size (Fittings)
4"
Pipe Size - Pipe Fitting
4 in
Nominal Pipe Size
4 in

Details

Specific Fitting Shape
Cap
Fitting Connection Type
FNPT
Pipe Fitting Material
Malleable Iron
Class
150
Item
Cap
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Specific Pipe Fitting Shape
Cap
Pipe Fitting Schedule/Class
Class 150
Saturated Steam Pressure
150 PSI
Temp. Range
-20 Degrees to 366 Degrees F
Basic Pipe Fitting Material
Metal
Max. Pressure
300 psi@150 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Seal
No

Description

Cap, 4 in Nominal Pipe Size, Malleable Iron, Class 150, Threaded, -20 Degrees to 366 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.