Thermocouple, Type K, 24 in L

  • Mfr # MTA01208

  • Zoro # G1656496


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type K
Material
Inconel 600
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Thermocouple Element
18 AWG
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
MTA01208
Zoro #
G1656496
UPC #
-
Country of Origin
United States

Dimensions

Probe Length
24 in
Sheath Size (In.)
0.25 in
Probe Tip Diameter
0.25 in
Opening/Diameter
1/2 in NPT
Probe Size
1/4 in x 24 in
Probe Diameter
0.25 in

Details

Item
Thermocouple Probe
Grounded / Ungrounded
Ungrounded
Thermocouple Type
Type K
Material
Inconel 600
Error Accuracy (%)
(Over 293 Degrees C) +/-0.75
Thermocouple Element
18 AWG
Error Accuracy (Deg. C)
+/-2.2 Below 293 Degrees
Insulation
Magnesium Oxide
Temp. Limit (Deg. F)
2,100
Max. Pressure (PSI)
1,000 psi
Connector Type
Terminal Block
Junction Type
Ungrounded
For Application
Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
Includes Thermowell
No
For Solids
Yes
For Liquids and Gels
Yes
Accuracy
+/-2.2 Degrees C or +/-0.75%
For Gases
Yes
Temperature Range
32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C
Maximum Wire Gauge
0.25 mm
Maximum Temperature F
2,300 Degrees F
Sensor Type
Thermocouple
Minimum Temperature C
0 Degrees C
Maximum Temperature C
1,260 Degrees C
For Surfaces
No
Head Material
Die Cast Aluminum
Minimum Temperature F
32 Degrees F
For Air
Yes
Probe Sheath Material
Inconel 600
Head Connection
1/2 in NPT
Probe Bend
Straight
Process Mounting
1/2 in MNPT
Tip Style
Rounded
Maximum Temperature °C
1,260 Degrees C
Maximum Temperature °F
2,300 Degrees F
Minimum Temperature °C
0 Degrees C
Minimum Temperature °F
32 Degrees F
Minimum Temperature °F
32 Degrees F
Maximum Temperature °F
2,300 Degrees F
Maximum Temperature °C
1,260 Degrees C
Minimum Temperature °C
0 Degrees C

Description

Thermocouple Probe, Type K, Ungrounded, For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical, 1/2 in MNPT, Terminal Block, Probe Size 1/4 in x 24 in, Cable Length Not Applicable, 32 Degrees to 2,300 Degrees F/0 Degrees to 1,260 Degrees C, Thermocouple

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.