Wood Screw, #10, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK
Mfr # U49876.019.0125
Zoro # G1656566
product price:Â $79.25
/pk 100, $0.79/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10
Drive Size
#3
Material
Brass
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U49876.019.0125
Zoro #
G1656566
UPC #
008236833003
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
1-1/4 in
Drive Size
#3
Head Height
0.116 in
Head Dia.
0.34 in
Overall Length
1 1/4 in
Head Width
0.385 in
Maximum Head Width
25/64 in
Maximum Head Height
7/64 in
Description
Wood Screw, Finish Plain, Material Brass, Drive Phillips, Screw Size #10, Fastener Length 1 1/4 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Threads per Inch 13, Pack Size Small, Maximum Head Width 25/64 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.