Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WM302410N6
Zoro #
G1657257
UPC #
639889832107
Country of Origin
Unknown
Dimensions
Width
23.60 in
Depth
9.80 in
Usable Opening Depth
8.77 in
Height
29.90 in
Details
Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Knockouts / No Knockouts
No Knockouts
Series
WM
Material
316L Stainless Steel
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Includes
Interior Mounting Panel, Accessory Hardware Bag
IP Rating
66
Basic Material
Metallic
Gasket
Polyurethane
Metal Gauge
16
NEMA Rating
3R, 4X, 12
Standards
UL Listed, cUL
Description
Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 9.80 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 29.90 in, Includes Interior Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 8.77 in, Width 23.60 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.