3/4" FNPT Galvanized 90 Degree Elbow

  • Mfr # 1LBG8

  • Zoro # G1657503


product price:  $9.15
/ea

Key Features

Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1LBG8
Zoro #
G1657503
UPC #
190735918234
Country of Origin
Thailand

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Fitting Side A Nominal Pipe Size
3/4 in
Pipe Size
3/4"
Fitting Side B Nominal Pipe Size
3/4 in

Details

Item
90 Degree Elbow
Specific Fitting Shape
90 Degree Elbow
Fitting Schedule/Class
Class 300
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Elbow
Fitting Connection Type
FNPT
Standards
ASTM A-197, ASTM A47, ASME B16.3 and B16.4, UL Listed, FM Approved
Max. Pressure
2000 psi @ 150 Degrees F WOG
Pipe Fitting Schedule/Class
Class 300
Saturated Steam Pressure
300 psi
Specific Pipe Fitting Shape
90 Degrees Elbow
Pipe Fitting Material
Malleable Iron
Fitting Side B Type
NPT
Fitting Side B Gender
Female
Fitting Side A Gender
Female
Fitting Side A Type
NPT
Finish/Coating
Galvanized
Fitting Side A Pipe Threading
14
Fitting Side B Pipe Threading
14
Includes Seal
No
Color
White
Includes Pre-Applied Thread Sealant
No
Class
Class 300

Description

90 Degrees Elbow, Malleable Iron, Galvanized, Class Class 300, 3/4 in, Female, Threaded, 14, 3/4 in, Female, Threaded, 14

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.