
Straight Flute Drill AlTiN Coated, Drill Bit Size: 21/64"
Mfr # 32601
Zoro # G1658976
product price:Â $81.45
/ea
Free Shipping & Returns
Key Features
Overall Length
2-15/16"
Drill Bit Point Angle
140 Degrees
Flute Length
1-11/16"
Decimal Equivalent
0.3281
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32601
Zoro #
G1658976
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-15/16"
Drill Bit Size
21/64"
Flute Length
1-11/16"
Details
Drill Bit Point Angle
140 Degrees
Decimal Equivalent
0.3281
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Straight Flute Drill AlTiN Coated,21/64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.