1-1/2 in FNPT 316L Stainless Steel Threaded Cap, Class 3000, 1-3/4 in Length

  • Mfr # 4307001122

  • Zoro # G1659944


product price:  $35.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307001122
Zoro #
G1659944
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Outside Dia.
2-1/2"
Nominal Pipe Size
1 1/2 in
Overall Length
1 3/4 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Max. Steam Pressure
2810 psi @ 350 Degrees F
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME A182, ASME B1.20.1, ASME B16.11, MSS SP-79, MSS SP-83, MSS SP-97
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Cap
Fittings Sub-Category
Caps
For Pipe Schedule
160
Class
Class 3000
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Material Grade
316L

Description

The ZORO SELECT 4307001122 is a stainless steel pipe cap intended to close the end of a pipe and intended for line termination and protection of the pipe interior. It features a Class 3000 pressure rating with a maximum pressure of 3000 psi at 100°F and a maximum steam pressure of 2810 psi at 350°F. This fitting has a Nominal Pipe Size of 1 1/2 inches, an outside diameter of 2-1/2 inches, and overall length of 1 3/4 inches. It uses FNPT connection type for threading and is constructed from 316L stainless steel, conforming to ASME B1.20.1 and ASTM A182 standards. Cap rated for Class 3000 pressure rating.

Key Features:

  • Material: 316L stainless steel for corrosion resistance and durability
  • Pressure Rating: Class 3000, rated for up to 3000 psi @ 100°F
  • Connection Type: FNPT threaded connection
  • Nominal Pipe Size: 1 1/2 inches
  • Outside Diameter: 2-1/2 inches
  • Overall Length: 1-3/4 inches
  • Standards: Conforms to ASME B1.20.1, ASTM A182, and ASME B16.11
  • Max Steam Pressure: 2810 psi @ 350°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.