Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Advance Electronic Ballast, T8 Lamps, 120/277V IOPA3P32SC

Electronic Ballast, T8 Lamps, 120/277V (Discontinued)

  • Mfr # IOPA3P32SC
  • Zoro # G1665377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IOPA3P32SC
Zoro #
G1665377
UPC #
781087075050
Country of Origin
Mexico

Dimensions

Height
1 3/16 in
Length
9 1/2 in
Width
1 11/16 in
Length (Straight Wireway)
9 1/2 in

Details

Item
Electronic Ballast
Input Watts
80 to 82
Ballast Family
Optanium(R) IOPA
Light Output
Normal
Power Factor
Greater than 0.98
Amps AC
0.70 to 0.30
Number of F25T8 Lamps
2 or 3
Number of F32T8U Lamps
2 or 3
Number of F32T8 Lamps
2 or 3
Min. Starting Temp.
-20 Degrees F
Number of F40T12 U-Bend Lamps
2
Wiring Type
Parallel
Total Harmonic Distortion
Less Than 10%
Number of F28T8 Lamps
2 or 3
Number of F17T8 Lamps
2 or 3
Ballast Factor
0.87

Description

Electronic Ballast, Min. Starting Temp. -20 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.