Adapter, 3 In, 125 psi, Male Adapter x MNPT

  • Mfr # G300-F-BR

  • Zoro # G1665605


product price:  $74.49
/ea

Key Features

Fittings Sub-Category
Adapters
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Coupler Size
3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G300-F-BR
Zoro #
G1665605
UPC #
-
Country of Origin
China

Dimensions

Coupler Size
3"
Pipe Size
3"
Pipe Size (Fittings)
3"
Hose Fitting Size
3"
Thread Size
3 in -8
Plug Length
2"
Overall Length
3-15/16"
Plug Outside Dia.
3-19/32"
Coupling Size
3"
Pipe Size - Pipe Fitting
3"

Details

Fittings Sub-Category
Adapters
Item
Cam and Groove Adapter
Body Material
Brass
Coupling Type
Type F
Connection Type
NPT
Standards
A-A-59326D
Specific Pipe Fitting Shape
Adapter
Gasket Material
Buna-N
Basic Pipe Fitting Material
Metal
Max. Pressure
125 psi
Pipe Fitting Connection Type
Male Adapter x MNPT
Basic Pipe Fitting Shape
Adapter
Fitting Type
MNPT
Max. Working Pressure @ 70 F
125 psi
Hose Fitting Gender
Male
Includes Locking Arm
No
Coupling Component
Plug
Pipe Fitting Material
Forged Brass
Fitting Connection Type
Male Adapter x MNPT
For Hose I.D.
3"
Specific Fitting Shape
Adapter
Type
F
Connection
Male Adapter x MNPT
Material of Construction
Brass

Description

Cam and Groove Adapter, Plug, Body Material Brass, Type F, Coupling Size 3 in, Male, Connection Type NPT, Hose Fitting Size 3 in, MNPT, Max. Working Pressure @ 70 F 125 psi, Plug Outside Dia. 3 19/32 in, Overall Length 3 15/16 in, Includes Locking Arm No, Thread Size 3 in -8, Plug Length 2 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.