Shop BOSTITCH

Air Nail Gun, Yellow, 1/4 in, Magnesium

  • Mfr # RN46-1

  • Zoro # G1668581


product price: 
$
269.00
/ea
Free Shipping & Returns

Key Features

Air Inlet
1/4 in NPT
Features
Depth Control Wear Guards, Shingle Guide and Side Load
Firing Mode
Bump
Tool Weight
4.9 lb
Fastener Range
3/4 in to 1-3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RN46-1
Zoro #
G1668581
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 1/2 in
Shank Dia.
0.120 in
Width
4 3/8 in
Height
10 3/8 in
Overall Height
10 5/8 in
Overall Width
4 5/8 in
Overall Length
10 1/2 in
Min. Hose Size
1/4 in
For Nail Length Range
3/4 in to 1 3/4 in
Depth Control
Yes
For Nail Shank Diameter
0.120 in
Air Inlet Connection Size
1/4 in
For Nail Length - Minimum
3/4 in
For Nail Length - Maximum
1 3/4 in
For Nail Shank Diameter - Minimum
0.12 in
For Nail Shank Diameter - Maximum
0.12 in
Hose Size - Minimum
1/4 in
Wire Rope Length
10 1/2 in

Details

Item
Air Nail Gun
Air Inlet
1/4 in NPT
Features
Depth Control Wear Guards, Shingle Guide and Side Load
Firing Mode
Bump
Tool Weight
4.9 lb
Fastener Range
3/4 in to 1-3/4 in
CFM per Shot
0.079
Collation Type
Wire
For Use With
3/4 in to 1-3/4 in Nails
Housing Material
Magnesium
Collation Angle
15 Degrees
Required Pressure
70 to100 psi
Style
Straight
Max. Pressure
70 to 100 psi
Tip
Standard
Color
Yellow
Gauge
11
Magazine Capacity
120
Exhaust
Adjustable
Standards
ANSI
Air Pressure Range
70 to 120 psi
Air Pressure
70 psi
Exhaust Location
Top
Duty Rating
Industrial Duty
Min. Air Pressure
70 psi
Nail Gun Type
Roofing
Air Consumption
3.9 cfm
Built-In Light
No
Handle Type
Pistol-Grip
Max. Air Pressure
120 psi
Nail Capacity
120
For Nail Head Style
Round
Power Source
Air-Powered
Collation Style
Coil
For Workpiece Material
Wood
Air Pressure - Maximum
120 psi
Air Pressure - Minimum
70 psi
Power Source - TS Only
Air-Powered
Power Source - old
Air-Powered

Description

Air Nail Gun, Power Source Air-Powered, Air Consumption 3.9 cfm, Air Inlet 1/4 in NPT, Air Pressure 70 psi, Air Pressure Range 70 to 120 psi, Max. Air Pressure 120 psi, Min. Air Pressure 70 psi, Min. Hose Size 1/4 in, Exhaust Location Top, Tool Brand Bostitch, Firing Mode Bump, Tip Standard, Depth Control Yes, Collation Style Coil, Collation Type Wire, Collation Angle 15 Degrees , For Nail Gauge Not Applicable, For Nail Head Style Round, For Nail Length Range 3/4 in to 1 3/4 in

Ratings & reviews