Shop SIOUX TOOLS
See all product information
Create Account
SIGNATURE 200 DIE GRINDER, .25 COLLET, 1 HP, 30 CFM AIR FLOW, 90 PSI, 25000 RPM
- Mfr # SDG10S25R
- Zoro # G422805785
product price:Â
$
343.99
/ea
Free Shipping & Returns
Key Features
Overall Length
10 in
Width
7 in
Height
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SDG10S25R
- Zoro #
- G422805785
- UPC #
- 00781150256829
- Country of Origin
- United States
Dimensions
- Overall Length
- 10 in
- Width
- 7 in
- Height
- 2.5 in
Details
- Item
- Pneumatic Die Grinders
Description
SIOUX SDG10S25R SIGNATURE 200 DIE GRINDER, .25 COLLET, 1 HP, 30 CFM AIR FLOW, 90 PSI, 25000 RPM SPEED
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.