
Screw Machine Length Uncoated, Flute Length: 1"
Mfr # 35262
Zoro # G1671838
product price:Â $20.99
/eaKey Features
Drill Bit Size
3.66 mm
Overall Length
2-1/16 in
Flute Length
1 in
Number of Flutes
2
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
35262
Zoro #
G1671838
UPC #
-
Country of Origin
United States
Dimensions
Drill Bit Size
3.66 mm
Overall Length
2-1/16 in
Flute Length
1 in
Details
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Drill Bit Point Angle
135 Degrees
Decimal Equivalent
0.1440
Helix Angle
15 Degrees
Description
Screw Machine Length Uncoated,3.66 (metric)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.