Threadlocker, LOCTITE 268, Red, High Strength, Solid, 0.32 oz Stick

  • Mfr # 826036

  • Zoro # G1672221


product price:  $19.69
/ea

Key Features

Series
LOCTITE 268
Color
Red
Product Form
Solid
Container Size
0.32 oz
Container Type
Stick
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
826036
Zoro #
G1672221
UPC #
079340376854
Country of Origin
United States

Dimensions

Container Size
0.32 oz
For Maximum Thread Diameter
3/4 in
For Fastener Dia.
Up to 3/4 in
Size
0.32 oz

Details

Item
High-Strength Threadlocker
Series
LOCTITE 268
Color
Red
Product Form
Solid
Container Type
Stick
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Working Time
5 min
Viscosity
Semisolid
Threadlocker Classification
Threadlocker
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Threadlocker Disassembly
Permanent
Application
For Fasteners Up to 3/4 in Dia Convenient Stick Package
Gap Fill
0.005 in
Chemical Type
Anaerobic
Temp. Range
-65 Degrees to 300 Degrees F
Flash Point
Product is a solid
Specific Gravity
1.03
Maximum Operating Temperature
300 Degrees F
Minimum Operating Temperature
-65 Degrees F
Mixing Required
No
Recommended Surface Preparation
Dry Surface
Compatible Primer Series
Loctite 7649
VOC Content
9.7 g/L
Breakaway Torque
90 in-lb
Threadlocker Properties
No-Drip
VOC Content Weight Percentage
0.01 %
Clean Up Method
Solvent, Wire Brush
Storage Requirements
8 Degrees to 21 Degrees C
Removal Method
Hand Tool and Heat
Chemical Base
Dimethacrylate
Full Cure Time
1 day

Description

High-Strength Threadlocker, For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel, Threadlocking Strength High, Color Red, Series 268, Container Size 0.32 oz, Container Type Stick, For Maximum Thread Diameter 3/4 in, Working Time 5 min, Breakaway Torque 90 in-lb, Cure Type Anaerobic, Compatible Primer Series Loctite 7649, Threadlocker Properties No-Drip

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.