1-1/4 in FNPT 304 Stainless Steel Cap, Class 150, 300 psi

  • Mfr # 40RDC111N114

  • Zoro # G1673305


product price:  $8.89
/ea

Key Features

Pipe Size - Pipe Fitting
1-1/4"
Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40RDC111N114
Zoro #
G1673305
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1-1/4"
Pipe Size (Fittings)
1-1/4"
Nominal Pipe Size
1 1/4 in
Outside Diameter
1 1/4 in
Overall Length
32.7 mm

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Specific Pipe Fitting Shape
Cap
Max. Steam Pressure
150 psi
Fittings Sub-Category
Caps
Pipe Fitting Schedule/Class
Class 150
Standards
ASTM A351
Max. Pressure
300 psi
Temp. Range
-20 Degrees to 350 Degrees F
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Pipe Threading
11 1/2
Material Grade
304
Class
Class 150
For Pipe Schedule
40
Magnetic
No
Maximum Operating Pressure
300 psi

Description

This stainless steel pipe cap is designed to close and seal the end of a pipe, facilitating line termination and sealing within specified conditions. It features a Class 150 pressure rating and a connection type of FNPT (female national pipe thread), suitable for threaded installations. Constructed from 304 stainless steel conforming to ASTM-A-351, ANSI B1.20.1, and MSS-SP-114 standards, it can operate within a temperature range of -20°F to 350°F. The cap supports a maximum pressure of 300 psi and a maximum steam pressure of 150 psi, ensuring reliable sealing and line termination in various applications.

Key Features:

  • Material: 304 Stainless Steel – corrosion-resistant alloy suitable for various environments.
  • Material Grade: 304
  • Pressure Ratings: Max. pressure 300 psi; Max. steam pressure 150 psi; Rated for maximum pressures of 300 psi and 150 psi for steam.
  • Connection Type: FNPT (female national pipe thread)
  • Fitting Class: Class 150
  • Fitting Schedule: Class 150
  • Pipe Schedule: Not specified
  • Nominal Pipe Size: 1 1/4 in
  • Outside Diameter: 1 1/4 in
  • Overall Length: 32.7 mm
  • Fitting Shape: Intended for line termination and sealing within specified conditions
  • Standards Compliance: ASTM-A-351; ANSI B1.20.1; MSS-SP-114
  • Temperature Range: -20°F to 350°F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.