Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 10 mL Bottle

  • Mfr # 1330583

  • Zoro # G1673856


product price:  $18.79
/ea

Key Features

Series
LOCTITE 263
Color
Red
Product Form
Liquid
Container Size
0.34 fl oz
Container Type
Bottle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1330583
Zoro #
G1673856
UPC #
079340439054
Country of Origin
United States

Dimensions

Container Size
0.34 fl oz
For Maximum Thread Diameter
1 in
For Fastener Dia.
Up to 1 in
Size
10 mL

Details

Item
Primerless High-Strength Threadlocker
Series
LOCTITE 263
Color
Red
Product Form
Liquid
Container Type
Bottle
Threadlocking Strength
High
Cure Type
Anaerobic
For Material Type
Aluminum, Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Plated Metals, Stainless Steel, Steel, Zinc
Working Time
10 min
Threadlocker Disassembly
Permanent
Flash Point
212 Degrees F
Standards
California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Specific Gravity
1.1
Threadlocker Classification
Primerless Threadlocker
Gap Fill
0.007 in
Application
For Locking and Sealing Fasteners up to 3/4 in
Temp. Range
-65 Degrees to 360 Degrees F
Chemical Type
Anaerobic
Viscosity
400 to 600 cP
Green Certification or Other Recognition
NSF(R) Certified (Sustainability or Environmental Standard)
Breakaway Torque
290 in-lb
Recommended Surface Preparation
Dry Surface
Minimum Viscosity
400 cps
Maximum Viscosity
600 cps
Storage Requirements
8 Degrees to 21 Degrees C
Prevailing Torque
290 in-lb
VOC Content Weight Percentage
0.36 %
Removal Method
Hand Tool and Heat
Chemical Base
Dimethacrylate
Full Cure Time
1 day
Minimum Operating Temperature
-65 Degrees F
Shear Strength
1,305 psi
Mixing Required
No
Threadlocker Properties
Oil Tolerant, Primerless
Clean Up Method
Solvent, Wire Brush
Maximum Operating Temperature
360 Degrees F
Characteristics
Disassembly Disassembly with Heat,Fluorescent,General Purpose,Oil Tolerant,Primerless,Strength High Strength
For Use With
Metal,Metal Passive Metal

Description

Primerless High-Strength Threadlocker, For Material Type Aluminum, Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Plated Metals, Stainless Steel, Steel, Zinc, Threadlocking Strength High, Color Red, Series 263, Container Size 0.34 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Working Time 10 min, Breakaway Torque 290 in-lb, Cure Type Anaerobic, Threadlocker Properties Oil Tolerant, Primerless

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.