Cnvrtbl Hnd Trck, 500 to 600 lb.

  • Mfr # 4ZJ30

  • Zoro # G1675782


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Overall Height
53 1/2 in
Overall Length
53-1/2"
Overall Width
20 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4ZJ30
Zoro #
G1675782
UPC #
190735341391
Country of Origin
Multiple

Dimensions

Overall Height
53 1/2 in
Overall Length
53-1/2"
Overall Width
20 in
Wheel Diameter
10 in
Folded Width
20 in
Folded Height
42 in
Wheel Width
2 1/2 in
Noseplate Width
14 in
Noseplate Depth
8 in
Folded Depth
14 in
Caster Width
1 1/4 in
Platform Size
42-1/2 x 13-3/4 in
Overall Depth
43 in
Caster Dia.
5 in
Nose Plate Depth
8 in
Nose Plate Width
14 in
Overall Width as Hand Truck
20 in
Nose Plate WxD
14 in x 8 in
Overall Depth as Hand Truck
19 1/2 in
Handle Height
54 7/8 in
Platform Height
12 in
Overall Height as Hand Truck
53 1/2 in
Axle-Mounted Wheel Dia.
10 in
Nose Plate Thickness
1/8 in
Platform Width
13 3/4 in
Caster Wheel Dia.
5 in
Platform Length
42 1/2 in

Details

Material
Steel
Color
Red
Load Capacity
600 lb
Item
Convertible Hand Truck
Wheel Type
Semi-Pneumatic
Handle Type
Dual
Finish
Powder Coated
Vertical Load Cap.
500 lb
Horizontal Load Cap.
600 lb
Includes
5 in Swivel Casters with Solid Rubber Wheels
Wheel Bearings
Ball
Hand Truck Handle Type
Continuous Frame Flow-Back
Number of Casters
2
Load Capacity as Platform Truck
600 lb
Includes Stair Climber
Without Stair Climber
Caster Wheel/Tread Material
Polyurethane
Nose Plate Type
Solid Straight
Frame Material
Steel
Includes Foot Assist
Without Foot Assist
Frame Type
Flat Back
Axle-Mounted Wheel Type
Semipneumatic
Non-Marking Axle-Mounted Wheels
No
Nose Plate Profile
Standard
Caster Wheel Type
Swivel
Caster/Wheel Mounting Location
Standard
Load Capacity as Hand Truck
500 lb
Caster/Wheel Configuration
(2) Swivel, (2) Axle-Mounted
Includes Wheel Fenders
With Wheel Fenders
Includes Lever Pushoff
Without Lever Pushoff
Nose Plate Material
Steel
Non-Marking Casters/Wheels
No
Axle-Mounted Wheel/Tread Material
Rubber

Description

Convertible Hand Truck, Load Capacity as Hand Truck 500 lb, Load Capacity as Platform Truck 600 lb, Platform Height 12 in, Platform Length 42 1/2 in, Platform Width 13 3/4 in, Nose Plate Depth 8 in, Nose Plate Width 14 in, Nose Plate Type Solid Straight, Nose Plate Profile Standard, Frame Material Steel, Frame Type Flat Back, Handle Type Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.